£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Supplied with 8 self-adhesive plastic identification labels marked hob, fan, oven, water heater, shower, air conditioner, cooker and washing machine. Not recommended for switching large banks of PCs. BS EN 60669-1:1999. White.
Attribute | Value |
---|---|
Amperage Rating | 32 |
Brand | MK Electric |
Colour | White |
Connection Type | Back |
EAN | 5017490328656 |
MFR Part No. | K5105WHI |
Number of Gangs | 1 |
Overall Length | 86 |
Overall Width | 86mm |
Standards Met | BS EN 60669-1:1999 |
Style | Switch |
Type | Flush |
UNSPSC Code | 39121700 |