MK Electric

K5423WHWHIRP 20AMP DOUBLEPOLE SWITCH NEON WATER HEATER

SKU:

MKE2820141P

MPN:

K5423WHWHIRP

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    With flex outlet and earth terminals. Base entry frontplates are 12.5mm deep.​ 86 x 86mm. Not recommended for switching large banks of PCs. Fixing centres: 60.3mm. BS EN 60669-1:1999. White.


    Product Specification
    Attribute
    Value

    Amperage Rating

    20

    Brand

    MK Electric

    Colour

    White

    Connection Type

    Back

    MFR Part No.

    K5423WHI

    Number of Gangs

    1

    Overall Length

    86

    Overall Width

    86mm

    Standards Met

    BS EN 60669-1:1999

    Style

    Switch

    Type

    Flush

    UNSPSC Code

    39121700