£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Grey. 95 x 95 x 57mm
Fixing holes are for No:8 woodscrews (not supplied).
Each switch is fitted with a neon which can be wired as a locator.
The enclosure has 4 x 20mm entries, 1 on top, bottom and each side and is supplied with an earth terminal and a loop terminal in the back box.
These switches do NOT have to be derated when used with fluorescent or inductive loads.
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | MK Electric |
Colour | Grey |
Connection Type | Back |
MFR Part No. | K56402GRY |
Number of Gangs | 2 |
Overall Depth | 57mm |
Overall Length | 95 |
Overall Width | 95mm |
Standards Met | BS EN 60669-1:1999IP66 to BS EN 60529:1992 |
Style | Rocker |
Type | Flush |
UNSPSC Code | 39121700 |