£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
TeSys D - Auxiliary Contact Block - 1NO + 1NC - Screw Clamp Terminals
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389110384673 |
MFR Part No. | LAD8N11 |
Model Series | TeSys D |
Number of Poles | 2 |
Number of Positions | 1 x NO,1 x NC |
Rated Voltage | 690V ac |
Supply Voltage | 600V dc |
UNSPSC Code | 39121529 |