£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Ideal to protect cables and eliminate trip hazards in light foot traffic areas.
Features and Benefits
• Neat, tapered design
• Long-lasting - abrasion resistant
• Ribbed, non-slip back for peace of mind
Notes
• Dimensions: 600mm x 1.8m
• Channel size can protect 2x 8mm diameter cables
Attribute | Value |
---|---|
Brand | (Unbranded) |
Channel Height | 9mm |
Channel Width | 17mm |
Colour | Black |
Connection Type | Flat |
EAN | 5060226644766 |
Material | Rubber |
MFR Part No. | CC-1 |
Number of Channels | 3 |
Overall Height | 12mm |
Overall Length | 1.8m |
Overall Width | 60mm |
UNSPSC Code | 24141510 |