HellermannTyton

Cable Tie Gun

SKU:

HTY5150043E

MPN:

110-80002

£347.00

Ex VAT

£416.40

Inc VAT

OUT OF STOCK

    Product Details

    Cable tie gun with a standard grip span of 90mm.


    Features and Benefits:
    -Ergonomic, slip-proof handle for a comfortable and secure grip
    -Results in fast and precise application with minimum effort
    -Convenient and simple tension adjustment and integrated 3 position quick adjustment override
    -Constructed with a housing of resilient and lightweight glass fibre-reinforced polyester
    -Performance between 53N and 307N


    Typical Applications:
    -Aerospace industry
    -Automotive industry
    -Chemical industry
    -Defence industry
    -Electrical installation
    -Electronics industry
    -Food industry
    -Offshore industry
    -Rail transportation sector
    -Shipbuilding
    -Solar energy sector
    -Telecommunication
    -Wind energy sector


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    EAN

    4031026511283

    MFR Part No.

    EVO9

    UNSPSC Code

    39131700