£53.54
Ex VAT
£64.25
Inc VAT
Product Details
Product Specification
All ROTHENBERGER continuity bonds are made from 10mm2 multi strand tri-rated cable, rated to 600 volts with heat resistant green and yellow insulation as specified in BS6231 type CK.
6.7049 - 250cm: 2.5m heavy duty earth bonding complete with brass crocodile clips.
Attribute | Value |
---|---|
Brand | Rothenberger |
Includes | (2) Crocodile Clips |
MFR Part No. | 67049 |
Overall Length | 2.5m |
Standards Met | BS 6231 Type CK |
Type | Continuity Bond |
UNSPSC Code | 27110000 |
Voltage | 600V |