£23.44
Ex VAT
£28.13
Inc VAT
Product Details
Product Specification
Provides a temporary continuity to earth. Flexible multi-strand cable for connection to metallic Cable Armour or Sheathing.
Cable length: 2m 10mm2 CSA.
Attribute | Value |
---|---|
Brand | Peek |
Includes | N/A |
Overall Length | 200m |
Standards Met | CSA Certified |
Type | Temporary Continuity Connector |
UNSPSC Code | 27110000 |
Voltage | 600V |