ABB

CP-E 48/0.62 Power supply In:100-240VAC Out: 48VDC/0.62A

SKU:

ABB2170010K

MPN:

1SVR427030R2000

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Thursday, January 20th


    Overview

    The CP-E 48/0.62 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 30 W, rated output current is 0.625 A at an output voltage of 48 V DC. The output voltage is adjustable within a range of 48 to 55 V DC. The power supply provides a U/I output characteristic and allows parallel operation to enable redundancy.

    Brand
    ABB
    ean
    4016779656917
    Electrical Phase
    1
    Input Voltage Range
    100 to 240V
    Line Regulation
    0.01
    Load Regulation
    0.02
    Maximum Operating Temperature
    70°C
    MFR Part No.
    1SVR427030R2000
    Minimum Operating Temperature
    -10°C
    Mounting Type
    DIN Rail
    Output Current Range
    0.75A
    Output Voltage Range
    24V
    Overall Depth
    114mm
    Overall Height
    90mm
    Overall Width
    22.5mm
    Power Rating
    18W
    Type
    Switch