£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Reel Pro - CP1010
Smooth flow cable reel with rubberised grip.
No. of sockets: 4
Cable length: 10m
Amperage: 10A
Overload protection: Yes
BSEN61242 and ASTA.
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 10m |
EAN | 5060038167651 |
ECLASS Code | 27060402 |
MFR Part No. | CP1010 |
Number of Sockets | 4 |
UNSPSC Code | 39121440 |