£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
13A 2m cable. Ultra slim case design with safety cut out and neon power indication light.
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 2m |
EAN | 5060038167354 |
ECLASS Code | 27060402 |
MFR Part No. | S8W2CC |
Number of Sockets | 8 |
UNSPSC Code | 39121440 |