Kennedy

4-WAY JUNCTION BOX C/W 5M CABLE & PLUG 110V

SKU:

KEN2822600K

MPN:

2822600K

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (4)

    Product Details

    A standard, steel cased 4-way 110v, 16amp distribution box with 5m of 1.5mm cable and 16amp plug.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cable Length

    5m

    EAN

    5036140103702

    ECLASS Code

    27060402

    Number of Sockets

    4

    UNSPSC Code

    39121440