£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Tough twin sockets with 2-gangs. This Product has two earth terminals providing a double earth facility when installations require a high integrity protective connection as specified within BS 7671: 2008.
Features and Benefits:
-Impact resistant Aluminium housing with a scratch resistant finish
-3-pin operated safety shutter on all sockets
-Added safety due to makes first and breaks last contact
Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal around the home in garages and sheds
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Grey |
Current Rating | 13A |
MFR Part No. | K850ALM |
Mounting | Screwed |
Number of Gangs | 2 |
Number of Poles | 2 |
Overall Depth | 144mm |
Overall Height | 42mm |
Overall Width | 84mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |