SMJ

Cable Reel, 4-Socket, 13A, 50m, Thermal Cutout Protection

SKU:

SMJ2811011L

MPN:

CTH5013

£49.99

Ex VAT

£59.99

Inc VAT

IN STOCK (37)

    Product Details

    This heavy-duty open drum extension reel incorporates 4 sockets at 13amps each. Ideal for use outdoors, it complies with all British standards.


    Features and Benefits
    • Sturdy steel frame and carry handle for easy portability
    • Made from tough and durable material
    • Thermal cut-out for increased safety


    Typical Applications
    • Outdoor applications
    • Engineering
    • Maintenance
    • Woodworking


    Standards
    • BS EN61242
    • KM6109


    Notes
    • Maximum load 3120 watts
    • 240V, 13A
    • Cromwell recommends the use of an RCD circuit breaker when using electrical products, especially outdoors, see product code CTL2811309K


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SMJ

    Cable Length

    50m

    Current Rating

    13A

    EAN

    5060038168306

    ECLASS Code

    27060402

    MFR Part No.

    CTH5013

    Number of Sockets

    4

    Thermal Cut Out

    Yes

    UNSPSC Code

    39121440

    Voltage Rating

    240V

    Wattage

    3kW