£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Blank Insert Grid Module - K4880
Attribute | Value |
---|---|
Brand | MK Electric |
Finish | Gloss |
Material | Plastic |
MFR Part No. | K4880WHI |
Number of Gangs | 1 |
Overall Height | 57mm |
Overall Length | 103 |
Overall Width | 215mm |
Type | Switch |
UNSPSC Code | 39121700 |