£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Insulated link extractor for the safe removal of covers from link boxes.
Individually tested to 10,000V.
Conforms to IEC60900: 2004
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269024001 |
Handle Style | Screwdriver |
MFR Part No. | 02400 |
Overall Length | 253mm |
Protection Features | Insulated |
Thread Length | 10mm |
Thread Size | 3/16" |
Thread Type | Male |
UNSPSC Code | 27112100 |