£7.59
Ex VAT
£9.11
Inc VAT
Product Details
Product Specification
Incorporates a SG lampholder (1150WHI), heat resisting PVC insulated and sheathed flexible 0.75mm2 two core circular cable complying with BS EN 50525-2-11 and a ceiling rose fitted with line, neutral, loop-in and earth terminals (1174WHI).
This assembly will support a light fitting of up to 3kgs.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Lamp Holder Type | T2 |
Material | PVC |
MFR Part No. | 1149RPWHI |
Mounting | Circular |
Mounting Type | Ceiling |
Overall Depth | 27mm |
Overall Height | 42mm |
Overall Length | 230mm |
Overall Width/Diameter | 86mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39101800 |