£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Suitable for installation in small circular conduit boxes.
BS EN 61386-1:2008 standard.
Cord measures 1.5m minimum length.
Mounting blocks NOT supplied.
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Current Rating | 16A |
EAN | 5017490328151 |
Material | PVC |
MFR Part No. | 3151RPWHI |
Mounting | Circular |
Mounting Type | Ceiling |
Overall Height | 65mm |
Overall Width/Diameter | 40mm |
Rated Voltage | 250V ac |
UNSPSC Code | 39101800 |