MK Electric

K1170RPWHI BC PENDANT LAMP HOLDERWITH CORD GRIP

SKU:

MKE2820154W

MPN:

K1170RPWHI

£0

(Inc VAT)

pack of 5

OUT OF STOCK

Get it by Tuesday, January 25th


    Overview

    Comes with automatic cordgrip and straight skirt. Heat resistant to T2 of BS EN 61184.

    Brand
    MK Electric
    Colour
    White
    ean
    5017490767509
    Lamp Holder Type
    T2
    Material
    PVC
    MFR Part No.
    K1170RPWHI
    Mounting
    BC
    Mounting Type
    Ceiling
    Number of Pieces
    1
    Overall Depth
    14mm
    Overall Height
    110mm
    Rated Voltage
    240V ac