MK Electric

K1189RPWHI 6AMP PENDANT SET 230mm

SKU:

MKE2820155B

MPN:

K1189RPWHI

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Wednesday, January 19th


    Overview

    6A Pendant Set 230mm.

    Brand
    MK Electric
    Colour
    White
    Current Rating
    6A
    Material
    PVC
    MFR Part No.
    K1189RPWHI
    Mounting
    Circular
    Mounting Type
    Ceiling
    Number of Pieces
    1
    Overall Depth
    44mm
    Overall Height
    102mm
    Overall Length
    230mm
    Overall Width/Diameter
    94mm