£79.16
Ex VAT
£94.99
Inc VAT
Product Details
Product Specification
AF38 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design
Attribute | Value |
---|---|
Brand | ABB |
Current Rating | 24A |
EAN | 3471523111516 |
Maximum Operating Temperature | +70°C |
MFR Part No. | 1SBL297001R1100 |
Minimum Operating Temperature | -40°C |
Model Series | AF38 |
Number of Poles | 3 |
Overall Depth | 86mm |
Overall Height | 86mm |
Overall Width | 45mm |
Power Rating | 18.5kW |
UNSPSC Code | 39121529 |
Voltage Rating | 690V ac |