£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
The PYF11A is a 3-pole track mount front-connecting socket for use with the MY general-purpose relays.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 10A |
EAN | 4536853725594 |
For Use With | MY3 |
MFR Part No. | PYF11A |
Mounting Type | DIN Rail |
Number of Pins | 11 |
Socket Type | Screw |
UNSPSC Code | 39121547 |