Omron

Relay Socket, P2FR-05-PU

SKU:

OMR2160118Z

MPN:

P2RF-05-PU

£4.19

Ex VAT

£5.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    1-pole socket with Push-In Plus technology. Two wires can be independently inserted into each terminal hole. A Release Lever is provided as a standard feature. DIN terminal numbers are indicated.


    Features and Benefits:
    -Push-In Plus technology for easy wiring - just insert the wires, no tools required
    -Front-in short bar enables easy installation without interference in duct when wiring
    -Push-In Plus technology eliminates the need to tighten screws, reducing work for wirings, inspections and maintenance
    -The double fixture rail with DIN hook tabs attached to the top and bottom lets you mount the socket from either the top or bottom


    Typical Applications:
    -For use with General Purpose Relays G2R-*-S (S) Series and G2R-1-S (S)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    Current Rating

    10A

    EAN

    4549734218450

    For Use With

    G2R/-1-S, H3RN/-1-B

    MFR Part No.

    P2RF-05-PU

    Mounting Type

    DIN Rail

    Number of Pins

    5

    Socket Type

    Push In

    UNSPSC Code

    39121547