ABB

Sentry BSR23 24VDC 2TLA010041R0600

SKU:

ABB2160093B

MPN:

2TLA010041R0600

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Friday, January 21st


    Overview

    BSR23 is a safety expansion relay with relay outputs, 4 NO + 1 NC, and a +24 VDC supply voltage.
    BSR23 is used as expansion relay for a safety relay/safety PLC, in order to increase the number of safe outputs

    Brand
    ABB
    ean
    7350024483277
    Ingress Protection Rating (IP Rating)
    IP20
    MFR Part No.
    2TLA010041R0600
    Model Series
    Sentry BSR23
    Mounting Type
    DIN Rail
    Supply Voltage
    24V dc
    Terminal Type
    Screw