£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Bottom plate for mounting of an Eva on the JSHD4 in order to monitor the position of the JSHD4 when not in use. Adam and Eva are sold separate.
Dimensions:
Height=26mm
Depth=18mm
Width=50mm
Attribute | Value |
---|---|
Accessory Type | Wall Bracket |
Brand | ABB |
EAN | 7350024467611 |
For Use With | JSHD4 units |
MFR Part No. | 2TLA020205R6400 |
Model Series | JSM50H |
UNSPSC Code | 39121500 |