SKU:
CML2822050E
MPN:
CM10K1AF/420/SB
£444.00
Ex VAT
£532.80
Inc VAT
Product Details
Product Specification
Product Documents
This single-phase site transformer is used for converting 230V to 110V CTE. Constant rating 10kVA.
•Double Pole MCB for Primary input overload protection
•Heavy duty sheet steel enclosure
•Output sockets to BSEN 60309 / IEC 60309 (Previously BS4343)
•Constant rated
Attribute | Value |
---|---|
Brand | Carroll & Meynell |
Cable Length | Not Suppliedm |
Continuous Rating | 10kVA |
EAN | 5060220800496 |
ECLASS Code | 27031290 |
Ingress Protection Rating (IP Rating) | 23 |
Input Voltage | 230V |
MFR Part No. | CM10K16 |
Number of Sockets | 2 4 |
Outlet Sockets Rating | 16 32A |
Output Voltage | 110 CTEV |
Overall Depth | 430mm |
Overall Height | 600mm |
Overall Width | 390mm |
Overload Protection Type | 1 x DP Input MCB 4 x DP Output MCBs |
Power Rating | 10kVA |
Standards Met | BS4363 BSEN 61558-2-23 |
UNSPSC Code | 39121002 |
Weight | 53kg |