SKU:
BPT2823030D
MPN:
E205062
£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
For use with 110V heaters.
• 1x 32A & 1x 16A Outlet 110V
• 4.5krVA Rating
• 3kVA Continuous Rating.
Attribute | Value |
---|---|
Brand | Defender Power And Light |
Cable Length | 2m |
Continuous Rating | 3kVA |
EAN | 0806652157136 |
ECLASS Code | 27031290 |
Ingress Protection Rating (IP Rating) | Casing IP22 Socket IP44 |
Input Voltage | 240V |
MFR Part No. | E205062 |
Mounting Type | No Mounting Options |
Number of Phases | 1 |
Number of Sockets | 2 |
Outlet Sockets Rating | 1 X 16A 1 X 32AA |
Output Voltage | 110V |
Overload Protection Type | Thermal |
Power Rating | 4.5kVA |
Standards Met | BS EN 61558-1 |
UNSPSC Code | 39121002 |
Weight | 32kg |