MK Electric

K3566DABRPWHI QUADPLEXER TV/FMDAB/SATx2 WITH BT SECONDARY

SKU:

MKE2820120H

MPN:

K3566DABRPWHI

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Wednesday, January 19th


    Overview

    146 x 86mm. Fully screened non isolated TV outlets containing a combination of single (iec male), TV/FM Diplexer, TV/FM/SAT Triplexer and secondary telephone outlets for use within digital TV systems and interactive TV services.

    Brand
    MK Electric
    Fixing Method
    Screw
    Gender
    Male
    MFR Part No.
    K3566RPWHI
    Mounting Type
    Surface Mount
    Number of Gangs
    6
    Orientation
    Straight
    Overall Depth
    32mm
    Overall Height
    86mm
    Overall Length
    146mm
    Overall Width
    86mm
    Temperature Range
    -5 to +40°C
    Type
    DAB/SATX2