£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Quadplexer TV / DAB / FM / SAT - K5854
Attribute | Value |
---|---|
Brand | MK Electric |
MFR Part No. | K5854DABWHI |
Number of Gangs | 1 |
Overall Depth | 16mm |
Overall Height | 18mm |
Overall Length | 54 |
Overall Width | 68mm |
Type | Euro |
UNSPSC Code | 39121700 |