£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Plastic standard screwed satellite socket
Ideal for satellite (internal use only).
Fixings supplied
White finish
Attribute | Value |
---|---|
Brand | SMJ |
EAN | 5060038169471 |
MFR Part No. | PPSKSAT |
Number of Gangs | 1 |
Overall Depth | 16mm |
Overall Height | 87mm |
Overall Length | 87 |
Overall Width | 85mm |
Type | Satellite |
UNSPSC Code | 39121700 |