MK Electric

K4857RPWHI THREE POLE FAN ISOLATOR WITH LOCK ASSEMBLY

SKU:

MKE2820120W

MPN:

K4857RPWHI

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (19)

    Product Details

    For local isolation of fans with or without timers for repair or routine maintenance. Fixing Centres: 60.3mm. White. 86 x 86mm.


    Product Specification
    Attribute
    Value

    Amperage Rating

    10

    Brand

    MK Electric

    Colour

    White

    Connection Type

    Back

    EAN

    5017490328434

    MFR Part No.

    K4857WHI

    Number of Gangs

    1

    Overall Length

    86

    Overall Width

    86mm

    Standards Met

    BS EN 60669-2-4

    Style

    Switch

    Type

    Flush

    UNSPSC Code

    39121700