£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
These switches do not have to be derated when used with fluorescent or inductive loads.
Fixing Centres: 60.3mm. 86 x 86mm. White.
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | MK Electric |
Colour | White |
Connection Type | Back |
MFR Part No. | K4875WHI |
Number of Gangs | 1 |
Overall Length | 86 |
Overall Width | 86mm |
Standards Met | BS EN 60669-1:1999 |
Style | Rocker |
Type | Flush |
UNSPSC Code | 39121700 |