£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Base entry frontplates are 12.5mm deep. With earth terminals and flex outlet. Not recommended for switching large banks of PCs. Fixing centres: 60.3mm. 86 x 86mm.
BS EN 60669-1:1999. White.
Attribute | Value |
---|---|
Amperage Rating | 20 |
Brand | MK Electric |
Colour | White |
Connection Type | Back |
MFR Part No. | K5403WHI |
Number of Gangs | 1 |
Overall Length | 86 |
Overall Width | 86mm |
Standards Met | BS EN 60669-1:1999 |
Style | Switch |
Type | Flush |
UNSPSC Code | 39121700 |