MK Electric

K5423RPWHI 20AMP DOUBLEPOLE SWITCH WITH FLEX OUTLET AND NEON

SKU:

MKE2820141N

MPN:

K5423RPWHI

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    With flex outlet and earth terminals. Base entry frontplates are 12.5mm deep.​ Not recommended for switching large banks of PCs. Fixing centres: 60.3mm. 86 x 86mm.
    BS EN 60669-1:1999. White.

    Amperage Rating
    20A
    Brand
    MK Electric
    Colour
    White
    Connection Type
    Back
    MFR Part No.
    K5423WHI
    Number of Gangs
    1
    Overall Length
    86mm
    Overall Width
    86mm
    Standards Met
    BS EN 60669-1:1999
    Style
    Switch
    Type
    Flush
    Voltage
    250V ac