£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
The 3-phase multifunction control relay RM17TE monitors the correct sequencing of phases L1, L2 and L3, phase loss, asymmetry, overvoltage and undervoltage events. It features a sealable cover to help protect the settings and a control status indicator LED. The RM17T-00 most common applications are control for connection of moving equipment (site equipment, agricultural equipment, refrigerated trucks); control against reverse motor operation (lifting, handling, elevators, escalators, etc.); control of sensitive 3-phase supplies; emergency power supply switching in abnormal conditions.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Configuration | SPDT |
Current Rating | 5A |
EAN | 3389119405058 |
Maximum Operating Temperature | 50°C |
Measurement Range | 183 to 528V ac |
MFR Part No. | RM17TE00 |
Minimum Operating Temperature | -20°C |
Monitoring Control | 3-phase |
Mounting Type | DIN Rail |
Phase Sensitivity | Asymmetry Undervoltage and overvoltage in window mode |
Supply Voltage | 208 to 480V ac |
Time Delay | 0.1 to 10s |
UNSPSC Code | 39121535 |