Qualfast

M30 HEX SLOTTED/CASTLE NUT BZP (5)

SKU:

QFT6400708X

MPN:

QFT-640-0708X

£61.90

Ex VAT

£74.28

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Slotted And Castle Nut
    Metric
    Steel - Grade 5 - BZP (Bright Zinc Plated)
    DIN 935-1


    Product Specification
    Box Quantity
    10
    Brand
    Qualfast
    Dimensions m
    33
    Dimensions n
    7
    Dimensions P
    3.5
    Dimensions s
    46
    Driving Features
    Hexagon
    Grade
    4
    Material
    Steel
    Number of Slots
    6
    Supplied In
    10
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Direction
    Right
    Thread Size
    M30
    UNSPSC Code
    31161707