Qualfast

M55x2.00 SLOTTED ROUND LOCKNUT N/M INSERT Z&Y

SKU:

QFT6400740Z

MPN:

QFT-640-0740Z

£839.00

Ex VAT

£1006.80

Inc VAT

OUT OF STOCK

    Overview

    Lock Nuts - Slotted Round With Non-Metallic Insert
    Metric
    Steel - Z&Y (Zinc Yellow Passivated)


    Product Specification
    Box Quantity
    1
    Brand
    Qualfast
    Dimensions b
    7
    Dimensions d2
    75
    Dimensions h
    13.2
    Dimensions t
    3.5
    Driving Features
    Round
    Material
    Steel
    Number of Slots
    6
    Supplied In
    Pack of 1
    Surface Treatment
    Zinc Plated Yellow Passivated
    Thread
    Metric Fine
    Thread Direction
    Right
    Thread Size
    M55
    UNSPSC Code
    31161707