£20.79
Ex VAT
£24.95
Inc VAT
4 Variations Available
Product Details
Product Specification
These plastic mesh sleeves allow for reduced mortar consumption and optimal mechanical interlock.
Features and Benefits
• Reduces consumption of resin and ensures that the anchor rod is properly centred
• User-friendly installation in hollow substrates and hole cleaning is not necessary
Typical Applications
• For use with R-STUDS threaded rods in hollow base materials
Attribute | Value |
---|---|
Applications | Hollow base materials |
Brand | Rawl |
EAN | 5010445601132 |
Length | 200mm |
MFR Part No. | R-MS-15200 |
Pack Quantity | 10 |
Product Type | Mesh sleeve |
Size | 15mm |
Suitable for use with | M8 R-STUDS threaded rods |
UNSPSC Code | 31162105 |