£34.79
Ex VAT
£41.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These heavy duty anchors with small spacing and edge distances can be simply installed by hammering the rebar.
Features and Benefits
• High performing so ideal for use in safety critical applications
• Suitable for applications where close edge and spacing distances are required
• Versatile and can be used on both dry or wet, non-cracked concrete
• Styrene free meaning it is virtually odourless
• Adhesive bond strength is not affected by unpolluted water
Typical Applications
• Reinforcement bars
• Cable trays
• Heavy machinery
• Fencing and gates manufacturing and installation
• Formwork support systems
Attribute | Value |
---|---|
Additional Features | Hammer in capsule & Styrene free |
Applications | Cable trays Fencing and gates manufacturing and installation Formwork support systems Heavy machinery Reinforcement bars |
Brand | Rawl |
EAN | 5906675379951 |
Length | 215mm |
MFR Part No. | R-HAC-V-24 |
Pack Quantity | 6 |
Product Type | Capsule |
Size | 24mm |
Suitable for use with | All R-STUDS threaded rods, |
UNSPSC Code | 31162105 |