£4.79
Ex VAT
£5.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Extra Large Head (ELH) clout nails , galvanised coated mostly used for felt materials i.e. shed roofs etc.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140232051 |
Head Shape | Round |
Overall Length | 25mm |
Pack Weight | 0.5kg |
Product Type | Clout Nail |
UNSPSC Code | 31162000 |