£3.73
Ex VAT
£4.48
Inc VAT
115 Variations Available
Product Details
Product Specification
Split/Cotter Pin
Metric
Steel
BZP (Bright Zinc Plated)
DIN 94
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 1.6mm |
Leading Standard | DIN 94 |
Length | 10mm |
Material | Steel |
Nom. Hole Diameter | 1.3mm - 1.4mm |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
UNSPSC Code | 31163204 |