Qualfast

13x63mm SPLIT PIN (COTTER PIN)

SKU:

QFT6501602X

MPN:

QFT-650-1602X

£28.50

Ex VAT

£34.20

Inc VAT

OUT OF STOCK

    Overview

    A range of metric split/cotter pins. Self coloured and used to lock nuts securwly into place. Made from quality steel.


    Features and Benefits
    • Effective stoppage of nuts unscrewing to keep you working securely and safely
    • Available in a variety of specifications to meet individual needs


    Notes
    Meets standards DIN 94 and ISO 1234


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Diameter
    13.0mm
    Leading Standard
    DIN 94
    Length
    63mm
    Material
    Steel
    MFR Part No.
    39310.130.063
    Nom. Hole Diameter
    12.4
    Surface Treatment
    Plain
    System of Measurement
    Metric
    UNSPSC Code
    31163204