£6.79
Ex VAT
£8.15
Inc VAT
115 Variations Available
Product Details
Product Specification
Split/Cotter Pin
Metric
Steel
BZP (Bright Zinc Plated)
DIN 94
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 5.0mm |
Leading Standard | DIN 94 |
Length | 32mm |
Material | Steel |
Nom. Hole Diameter | 4.4mm - 4.6mm |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
UNSPSC Code | 31163204 |