Qualfast

8x40mm SPLIT PIN A2(COTTER PIN)

SKU:

QFT6501736R

MPN:

QFT-650-1736R

£10.87

Ex VAT

£13.04

Inc VAT

OUT OF STOCK

    Overview

    Split/Cotter Pin,
    Metric,
    A2 Stainless.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Diameter
    8.0mm
    Grade
    A2
    Leading Standard
    DIN 94
    Length
    40mm
    Material
    Stainless Steel
    Nom. Hole Diameter
    8mm
    Surface Treatment
    Plain
    System of Measurement
    Metric
    UNSPSC Code
    31163204