£1.57
Ex VAT
£1.88
Inc VAT
21 Variations Available
Product Details
Product Specification
Disc spring for critical applications type C (light)
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | Qualfast |
Hole Diameter | 36mm |
Leading Standard | DIN 2093 C |
Material | Spring Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 2.0mm |
UNSPSC Code | 31161811 |