Qualfast

71x36x4mm TYPE-A HEAVY DISC SPRING WASHER - ST/ST DIN 2093A/C

SKU:

QFT6456331E

MPN:

QFT-645-6331E

£919.00

Ex VAT

£1102.80

Inc VAT

OUT OF STOCK

    Overview

    Disc spring type A (heavy)


    Product Specification
    Box Quantity
    1
    Brand
    Qualfast
    Hole Diameter
    36mm
    Leading Standard
    DIN 2093 A/C
    Material
    Stainless Steel
    Thickness
    4.0mm
    UNSPSC Code
    31161811