Qualfast

1.5x18mm DOWEL PIN A1/A2

SKU:

QFT6500174L

MPN:

QFT-650-0174L

£11.49

Ex VAT

£13.79

Inc VAT

OUT OF STOCK

    Overview

    Parallel/Dowel Pin,
    Metric,
    A1/A2 Stainless,
    DIN 7.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Grade
    A1/A2
    Leading Standard
    DIN 7
    Length
    18mm
    Material
    Stainless Steel
    Pin Diameter
    1.5mm
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    1.5mm
    UNSPSC Code
    31163203