Qualfast

10x70mm DOWEL PIN A4

SKU:

QFT6500221E

MPN:

QFT-650-0221E

£74.50

Ex VAT

£89.40

Inc VAT

OUT OF STOCK

    Overview

    Stainless Steel A4


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Grade
    A4
    Leading Standard
    DIN 6325
    Length
    70mm
    Material
    Stainless Steel
    Pin Diameter
    10mm
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    10mm
    UNSPSC Code
    31163203