£2.94
Ex VAT
£3.53
Inc VAT
177 Variations Available
Product Details
Product Specification
Stainless Steel A4
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Grade | A4 |
Leading Standard | DIN 6325 |
Length | 80mm |
Material | Stainless Steel |
Pin Diameter | 12mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 12mm |
UNSPSC Code | 31163203 |