Qualfast

2.5x16mm DOWEL PIN A1/A2

SKU:

QFT6500176K

MPN:

QFT-650-0176K

£9.19

Ex VAT

£11.03

Inc VAT

OUT OF STOCK

    Overview

    Parallel/Dowel Pin,
    Metric,
    A1/A2 Stainless,
    DIN 7.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Grade
    A1/A2
    Leading Standard
    DIN 7
    Length
    16mm
    Material
    Stainless Steel
    Pin Diameter
    2.5mm
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    2.5mm
    UNSPSC Code
    31163203